Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, 500 mbar, IP65, DN10-125
- Mfr # KS88204816
- Zoro # G715422859
product price:Â
$
5,665.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88204816
- Zoro #
- G715422859
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS8100F05NKE/PP/EP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit conforms to EN 161 standards, is normally closed when not energized, and is rated for a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow, along with an IP65 rating for ingress protection. The valve is certified by EU, FM, and CSA authorities and suitable for installation in systems classified up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC