Gas Solenoid Valve, Class A, 500 mbar, IP65, DN10–125

  • Mfr # KS88004376
  • Zoro # G315412441
product price: 
$
898.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004376
Zoro #
G315412441
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS110R/NKGR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. This unit remains closed when not energized. It is rated for a maximum operating pressure of 500 mbar and equipped with pilot lamp and flow adjustment. The valve is rated IP65 for ingress protection and certified to applicable EU, FM, and CSA standards. It is suitable for installation in systems requiring compliance up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews