Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88001064
- Zoro # G715410856
product price:Â
$
547.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88001064
- Zoro #
- G715410856
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1 0/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It operates in compliance with EN 161 standards; valve is closed when not energized. This valve rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals. It is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Operation: quick opening/quick closing or slow opening/quick closing options available
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.