Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88005776
  • Zoro # G815414235
product price: 
$
862.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88005776
Zoro #
G815414235
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/25R/NWSL is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air, as specified by EN 161 standards. The valve is configured to be in a closed position when not energized, according to manufacturer specifications, and features both a pilot lamp and flow adjustment capability. It is certified for use in systems up to SIL 3 and PL e, with approvals from FM and CSA, as well as EU certification. The unit has an ingress protection rating of IP65 per IEC standard 60529.

Key features include:

  • Maximum operating pressure: 500 mbar
  • Available sizes: 1 to 9; nominal diameters (DN): 10 to 125
  • Connection types: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Optional versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews