Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88006600
- Zoro # G115410234
product price:Â
$
1,046.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88006600
- Zoro #
- G115410234
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS110R/NWGL is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. It operates in accordance with EN 161 standards and remains closed when de-energized. The unit supports a maximum operating pressure of 500 mbar, includes adjustable flow settings, and is equipped with a pilot lamp that indicates operational status. It is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals.
Key features:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Provides electrical connection through terminal block
- Available in configurations including position indicator, visual indicator, integrated bypass/pilot gas valve option(s), or integrated pressure switches DG../VC
- Certified according to SIL3 and PL e standards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.