Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88008926
- Zoro # G715410733
product price:Â
$
1,701.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88008926
- Zoro #
- G715410733
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/50F/NWSR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit meets the requirements specified by EN 161 standards, is normally closed when not energized, and features a maximum operating pressure of 500 mbar. It includes a pilot lamp and adjustable flow settings. The valve has obtained EU, FM, and CSA certifications and is suitable for installation in systems classified up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing action: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- IP65 enclosure rating for ingress protection
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.