Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88011797
- Zoro # G715416209
product price:Â
$
762.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88011797
- Zoro #
- G715416209
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125R/LY is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is rated to meet EN 161 standards, is normally closed (de-energized state), and has a maximum operating pressure rating of 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings, an enclosure rated IP65 according to IEC standard for protection against dust and water ingress, and is certified under applicable EU, FM, and CSA requirements. This model is certified according to SIL 3 (IEC 61508) and PL e (EN ISO 13849-1).
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches