Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88012567
- Zoro # G115415307
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88012567
- Zoro #
- G115415307
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS340/-R/NP is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air, meeting EN 161 standards. The valve is configured to be closed when not energized and includes a pilot lamp and adjustable flow settings. It is rated for a maximum operating pressure of 500 mbar, has an IP65 enclosure rating, and holds EU certification as well as FM and CSA approvals. The product is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening with quick closing or slow opening with quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.