Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88014473
  • Zoro # G815410459
product price: 
$
890.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88014473
Zoro #
G815410459
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-0/15R/NQGL is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. This valve operates in accordance with EN 161 standards, remaining closed when de-energized, and supports a maximum operating pressure of 500 mbar. It features an integrated pilot lamp for status indication and adjustable flow settings, offering visual status indication and control over flow rates. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
  • Certified for systems up to SIL 3 and PL e

Restrictions

Ratings & reviews