Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88017832
- Zoro # G415414246
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88017832
- Zoro #
- G415414246
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS365R/NY is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. It operates in accordance with EN 161 standards, remains closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit includes a pilot lamp and adjustable flow mechanism, is rated IP65 for ingress protection, and holds EU certification as well as FM and CSA approvals. It is certified for use in systems up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: available with quick opening/closing or slow opening/quick closing operation modes
- Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models equipped with visual position indicator, bypass/pilot gas valve option, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.