Shop HONEYWELL

Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88027621
  • Zoro # G615418532

product price: 
$
925.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88027621
Zoro #
G615418532
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T-0N/NQGL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, conforming to EN 161 standards. This unit is configured to be closed in the de-energized state and supports maximum operating pressures up to 500 mbar. It features a pilot lamp and flow adjustment capability, with an IP65 enclosure rating as defined by IEC standard for protection against dust and water ingress. The valve holds EU certification as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.