Shop HONEYWELL

Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88028183
  • Zoro # G615421013

product price: 
$
1,247.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88028183
Zoro #
G615421013
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350R/NK is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow, with automatic shut-off functionality as specified by EN 161 standards. This valve is configured to be in a closed position when not energized, according to manufacturer specifications, and supports a maximum operating pressure rated for operation at pressures up to 500 mbar. It features a pilot lamp and flow adjustment, with an IP65 rating for ingress protection. The unit is EU certified, FM and CSA approved, and certified as meeting requirements applicable to systems classified up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: available with various opening and closing configurations, including quick or slow actuation options
  • Mains voltage compatibility: compatible with mains voltages of either 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions may include visual position indicators, bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.