Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88028892
  • Zoro # G415418626
product price: 
$
1,613.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88028892
Zoro #
G415418626
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3-/50R/LWGR is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. This unit operates in accordance with EN 161 standards, remaining closed when not energized. It is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment options. The valve is rated to IP65 ingress protection standard, certified by EU, FM, and CSA, and is suitable for installation in systems with requirements up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews