Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88031137
  • Zoro # G615424267

product price: 
$
917.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88031137
Zoro #
G615424267
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/25R/NWSR is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air. This unit operates in accordance with EN 161 standards, remaining closed when de-energized, and supports a maximum operating pressure of 500 mbar. It features an integrated pilot lamp for status indication and adjustable flow rate settings, offering visual status indication and precise control over flow rates. The valve carries IP65 ingress protection and holds EU certification as well as FM and CSA approvals.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing action: quick opening/quick closing or slow opening/quick closing variants available
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, fitted bypass/pilot gas valves, or integrated pressure switches (DG../VC)
  • Certified for use in systems up to SIL 3 and PL e

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.