Shop HONEYWELL

Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88031684
  • Zoro # G415421879

product price: 
$
1,344.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031684
Zoro #
G415421879
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125R/NWSR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. It operates according to EN 161 standards, configured to be in a closed position when not energized, and is rated for operation at pressures up to 500 mbar. The unit features a pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. It holds EU certification as well as FM and CSA approvals, and is certified for use in systems up to SIL 3 and PL e; suitability depends on system design requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: rapid or gradual opening options, both featuring rapid closure functionality
  • Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC as specified by product variant
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.