Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88204592
  • Zoro # G815420953

product price: 
$
5,500.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204592
Zoro #
G815420953
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS8T100A05NKGLB/MM/MM is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. This unit is rated to comply with EN 161 standards; the valve is normally closed when not energized, and it is suitable for operation at pressures up to 500 mbar. It includes a pilot lamp, adjustable flow settings, and an enclosure rated IP65 according to IEC standard 60529. The product holds EU certification along with FM and CSA approvals, and it is certified for systems up to SIL 3 (IEC/EN 61508) and PL e (EN ISO 13849).

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.