Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88204666
  • Zoro # G815422032
product price: 
$
5,817.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204666
Zoro #
G815422032
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS8100F05LWGLB/PP/PP is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It meets EN 161 standards; valve is normally closed when not energized. This valve is rated for a maximum operating pressure of 500 mbar and includes pilot lamp and flow adjustment components as specified by manufacturer. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals. It holds certification meeting requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews