Shop HONEYWELL

Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88205333
  • Zoro # G415424382

product price: 
$
8,777.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88205333
Zoro #
G415424382
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS9125F05NASR3E/PP/PP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve compliant with EN 161 standards, remains closed when not energized, and supports a maximum operating pressure of 500 mbar. It includes pilot lamp and adjustable flow settings, is rated IP65 for ingress protection, and holds EU certification as well as FM and CSA approvals. The unit is certified for use in systems suitable for integration into systems requiring up to SIL 3 or PL e certification.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.