Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88205373
  • Zoro # G715425867

product price: 
$
16,428.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88205373
Zoro #
G715425867
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS9T125A05NNASRE/PPVP/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It conforms to EN 161 standards, remains closed when de-energized, as specified by product design, and is rated for a maximum operating pressure of 500 mbar. The unit includes an integrated pilot lamp and adjustable flow settings, has an ingress protection rating of IP65, and is certified under applicable EU, FM, and CSA regulations. This model is certified according to SIL 3 and PL e system requirements.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening & closing or slow opening & quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.