Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161, DN10-125

  • Mfr # KS88025634
  • Zoro # G615423093

product price: 
$
837.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88025634
Zoro #
G615423093
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/15R/NKGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards, is closed when not energized. This valve supports a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment options. The unit rated to IP65 ingress protection standard, holds EU certification, FM approval, and CSA approval, and is suitable for use in systems requiring compliance up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.