Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161
- Mfr # KS88000075
- Zoro # G415410224
product price:Â
$
984.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000075
- Zoro #
- G415410224
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2T40N/LQ is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air, conforming to EN 161 standards. This valve remains closed when de-energized and includes a pilot lamp and adjustable flow control. It is rated for a maximum operating pressure of 500 mbar, with an IP65 enclosure rating. The unit is certified to applicable EU, FM, and CSA standards, and it meets the requirements for application in systems with SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.