Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88003302
  • Zoro # G515415273
product price: 
$
940.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88003302
Zoro #
G515415273
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS250R/NW is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air. It compliant with EN 161 standards and is normally closed (de-energized state). The unit rated for a maximum operating pressure of 500 mbar, includes pilot lamp and flow adjustment functionality, and has an ingress protection rating of IP65. This model holds EU certification as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection types: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
  • Restrictions

    Ratings & reviews