Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88003583
  • Zoro # G715416438

product price: 
$
1,079.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88003583
Zoro #
G715416438
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240R/NK is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards and is normally closed (de-energized state). This valve supports a maximum operating pressure of 500 mbar, includes an integrated pilot lamp and flow adjustment, and is rated to IP65 ingress protection. The unit holds certifications from relevant EU authorities, FM, and CSA, and is suitable for installation in systems with requirements up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available in versions equipped with position indicators, visual indicators, bypass/pilot gas valves, or pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.