Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88004560
  • Zoro # G915414432
product price: 
$
905.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004560
Zoro #
G915414432
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2T-/40N/LQ is a Class A solenoid valve. It is intended for use in applications requiring the shut-off of gas and air. It is rated for operation in accordance with EN 161 standards, remaining in a closed position when not energized, and has a maximum operating pressure: 500 mbar. The unit includes an integrated pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. This model is certified under EU regulations as well as FM and CSA approvals, and it meets requirements for systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews