Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88004799
  • Zoro # G415416363

product price: 
$
1,055.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88004799
Zoro #
G415416363
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS120R/NKSR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air, conforming to EN 161 standards. This unit is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment. It is rated for a maximum operating pressure of 500 mbar and has an ingress protection rating of IP65. The valve holds EU certification as well as FM and CSA approvals, with may be used in systems with requirements up to SIL 3 and PL e, subject to proper system design.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.