Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88010487
  • Zoro # G415415649
product price: 
$
2,129.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88010487
Zoro #
G415415649
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350/-F/NWSR is a Class A solenoid valve. It is intended for use in applications requiring automatic shut-off of gas and air, conforming to EN 161 standards. The valve is configured to be in a closed position when not energized and includes a pilot lamp indicator and adjustable flow settings as specified by the manufacturer. It operates at a maximum pressure of 500 mbar and carries EU certification as well as FM and CSA approvals. The unit is rated IP65 for ingress protection and is certified according to applicable standards, including SIL 3 and PL e classifications.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews