Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161
- Mfr # KS88011647
- Zoro # G715415455
product price:Â
$
2,266.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88011647
- Zoro #
- G715415455
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350F/NKSR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It operates in accordance with EN 161 standards and is configured to be closed in a de-energized state. The unit rated for a maximum operating pressure of 500 mbar, includes an integrated pilot lamp and flow adjustment, and is rated IP65 for ingress protection. This model holds EU certification as well as FM and CSA approvals, with may be used in systems with requirements up to SIL 3 and PL e, subject to proper installation and application assessment by qualified personnel.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC