Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88011956
  • Zoro # G815418424
product price: 
$
768.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88011956
Zoro #
G815418424
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS225/-R/NW is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. It meets the requirements specified under EN 161 standards, is configured to be closed when de-energized, and rated for a maximum operating pressure of 500 mbar. The unit includes pilot lamp indication and flow adjustment options. This model is certified according to relevant EU, FM, and CSA standards, with suitability for systems up to SIL 3 or PL e, subject to system design validation.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews