Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88013846
  • Zoro # G215415412
product price: 
$
1,157.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88013846
Zoro #
G215415412
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115/-R/LWSR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. This unit operates in accordance with EN 161 standards, is normally closed (de-energized state), and remains closed when de-energized. It is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment options. The valve is certified to applicable EU, FM, and CSA standards, and it is suitable for installation in systems with requirements up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews