Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161
- Mfr # KS88013900
- Zoro # G515416614
product price:Â
$
1,356.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88013900
- Zoro #
- G515416614
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350R/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It conforms to EN 161 standards, is normally closed when not energized, and rated for a maximum operating pressure of 500 mbar. The unit includes a pilot lamp and adjustable flow setting, is rated IP65 for ingress protection, and certified under applicable EU, FM, and CSA requirements. It is suitable for integration into systems requiring compliance up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.