Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161
- Mfr # KS88014149
- Zoro # G415418558
product price:Â
$
682.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88014149
- Zoro #
- G415418558
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/25R/LW is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air lines. This valve conforms to EN 161 standards, remains in a closed position when not energized, and is rated for maximum operating pressure of 500 mbar. It includes pilot lamp and adjustable flow settings, with an ingress protection rating of IP65. The unit holds certifications from EU, FM, and CSA organizations, and it is suitable for use in systems with ratings up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.