Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88016280
  • Zoro # G115413655

product price: 
$
870.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88016280
Zoro #
G115413655
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS120/-R/NYGR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. This valve complies with EN 161 standards, with the valve being closed when not energized, and is rated for operation at pressures up to 500 mbar. It features a pilot lamp and flow adjustment capability, with an IP65 rating for ingress protection. The unit holds EU certification as well as FM and CSA approvals, and it is certified for systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.