Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88016367
  • Zoro # G115414614
product price: 
$
1,060.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88016367
Zoro #
G115414614
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3-/50R/NY is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards, remaining closed when de-energized. This valve supports a maximum operating pressure of 500 mbar and features both pilot lamp indication and flow adjustment capabilities. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals, making it suitable for systems where compliance with SIL 3 and PL e certifications is specified.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews