Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88017576
  • Zoro # G815412446
product price: 
$
978.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88017576
Zoro #
G815412446
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T-/20N/NQGL is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This unit complies with EN 161 standards, remains closed when not energized, and is rated for a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow settings, has an ingress protection rating of IP65, and is certified to applicable EU, FM, and CSA requirements. The product is certified according to SIL 3 (Safety Integrity Level) and PL e (Performance Level) classifications.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator (visual), fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews