Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161
- Mfr # KS88018238
- Zoro # G915417280
product price:Â
$
1,161.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88018238
- Zoro #
- G915417280
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/40R/NKGR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It operates in accordance with EN 161 standards and is normally closed when not energized. The unit is rated for a maximum operating pressure of 500 mbar, includes an integrated pilot lamp and flow adjustment, and is rated to IP65 for ingress protection. This model is certified to applicable EU, FM, and CSA standards, with compatibility for systems requiring up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: available in quick opening/closing or slow opening/quick closing configurations
- Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection provided via terminal block
- Available in versions that may include position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.