Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161
- Mfr # KS88018331
- Zoro # G715418579
product price:Â
$
1,691.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88018331
- Zoro #
- G715418579
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3T40/-N/NKGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit conforms to EN 161 standards, is normally closed when not energized, and features a maximum operating pressure of 500 mbar. It includes both a pilot lamp and adjustable flow. The valve is rated IP65 for ingress protection, holds EU certification, FM and CSA approvals, and is certified as meeting requirements for SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing action: quick opening/quick closing or slow opening/quick closing available
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.