Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88019766
  • Zoro # G015417647
product price: 
$
628.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88019766
Zoro #
G015417647
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-0/NW is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air, operating according to EN 161 standards. When de-energized, the valve is in a closed position and includes a pilot lamp and adjustable flow setting. It is rated for operation at pressures up to 500 mbar, IP65 rated enclosure, and certified according to applicable EU, FM, and CSA standards. This product is certified for systems requiring up to SIL 3 (Safety Integrity Level) and PL e (Performance Level) requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches

Restrictions

Ratings & reviews