Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161
- Mfr # KS88020240
- Zoro # G015419238
product price:Â
$
1,113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88020240
- Zoro #
- G015419238
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/25R/NQSL is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It operates in accordance with EN 161 standards, configured to be closed when not energized. The unit rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings. Certified according to applicable EU, FM, and CSA standards, this valve is compatible with systems that are within SIL 3 or PL e classifications.
Key features include:
- Valve sizes from 1 to 9; nominal diameters (DN) from 10 to 125
- Connection options: threaded or flanged
- Quick opening/closing or slow opening/quick closing operation modes
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- IP65 enclosure rating for ingress protection
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.