Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88020294
  • Zoro # G215419915
product price: 
$
1,297.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88020294
Zoro #
G215419915
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350R/LK is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. It is rated to comply with EN 161 standards; the valve is normally closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp indicator and adjustable flow setting as per manufacturer specifications, with an ingress protection rating classified as IP65 according to IEC standard 60529. It holds EU certification as well as FM and CSA approvals, and is certified for use in systems up to SIL 3 (IEC/EN 61508) and PL e (EN ISO 13849-1), subject to proper installation, operation, and maintenance.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator and visual indicator, fitted bypass or pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews