Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161
- Mfr # KS88020365
- Zoro # G215419724
product price:Â
$
713.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88020365
- Zoro #
- G215419724
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115/-R/NW is a Class A solenoid valve. It is intended for use in applications requiring the shut-off of gas and air. It operates according to EN 161 standards; valve is closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings, with an ingress protection rating of IP65. It holds certification meeting requirements up to SIL 3 and PL e, as well as EU certification, FM, and CSA approvals.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing action: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Available versions include models with position indicator and visual indicator, fitted bypass or pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.