Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161
- Mfr # KS88025275
- Zoro # G615422034
product price:Â
$
1,511.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88025275
- Zoro #
- G615422034
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS225R/LWGR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. This unit operates in accordance with EN 161 standards, remaining closed when de-energized, and supports a maximum operating pressure of 500 mbar. It features an integrated pilot lamp and flow adjustment capability. The valve carries EU certification as well as FM and CSA approvals. It holds certification according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.