Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88028065
  • Zoro # G915420969

product price: 
$
900.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88028065
Zoro #
G915420969
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS232R/NK is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It is manufactured to meet EN 161 standard requirements and is configured to be closed when not energized. The unit is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings. This model is rated IP65 for ingress protection, certified by EU, FM, and CSA, and suitable for integration into systems requiring compliance up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.