Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88028525
  • Zoro # G915423137
product price: 
$
1,553.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88028525
Zoro #
G915423137
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350/-F/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This unit meets the requirements specified under EN 161 standards and is configured to be closed when not energized. It is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings. The product has an ingress protection rating of IP65, holds certifications from EU, FM, and CSA, and is certified according to SIL 3 and PL e system requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews