Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88028527
  • Zoro # G115423166
product price: 
$
1,457.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88028527
Zoro #
G115423166
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3T50/-N/NKGL is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve operates in accordance with EN 161 standards and is configured to be in a closed position when not energized. It is rated for operation at pressures up to 500 mbar. It includes pilot lamp indicator and adjustable flow components, with an ingress protection rating of IP65. The unit holds EU certification as well as FM and CSA approvals, and is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews