Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88029102
  • Zoro # G715419897

product price: 
$
812.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88029102
Zoro #
G715419897
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS110R/NW is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It operates according to EN 161 standards, remaining closed when de-energized, and is suitable for use with pressures up to 500 mbar. The unit features a pilot lamp and flow adjustment capabilities, providing options for installation with either threaded or flanged connections. This model holds certification according to SIL 3 and PL e standards, as well as EU certification, FM, and CSA approvals.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: thread or flange
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal
  • Protection rating: IP65
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.