Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161
- Mfr # KS88029209
- Zoro # G015419931
product price:Â
$
1,306.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88029209
- Zoro #
- G015419931
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/25R/LWGR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air lines. It operates in accordance with EN 161 standards, remains closed when not energized, and is rated for operation at pressures up to 500 mbar. The unit features a pilot lamp and flow adjustment capability, providing a pilot lamp and flow adjustment capability. This model holds EU certification as well as FM and CSA approvals, supporting its use in systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- IP65 enclosure rating for ingress protection
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.