Shop HONEYWELL

Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88029837
  • Zoro # G615422911

product price: 
$
695.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88029837
Zoro #
G615422911
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/10R/LK is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air, meeting EN 161 standards. The valve is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment. It is suitable for use with maximum operating pressures up to 500 mbar and has an ingress protection rating of IP65. The unit holds EU certification as well as FM and CSA approvals, with may be used in systems where SIL 3 or PL e certification is specified.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.