Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88030399
  • Zoro # G115420103
product price: 
$
628.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88030399
Zoro #
G115420103
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-0/NW is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air. It operates in accordance with EN 161 standards and is configured to be closed when not energized. This valve is rated for a maximum operating pressure of 500 mbar, includes adjustable flow settings, and is equipped with a pilot lamp that indicates operational status. The unit has an IP65 rating for ingress protection and is certified by EU, FM, and CSA. It is suitable for installation in systems requiring compliance up to SIL 3 and PL e.

Key features:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews