Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88032027
  • Zoro # G615423789
product price: 
$
905.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88032027
Zoro #
G615423789
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2-/50R/LQ is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air, conforming to EN 161 standards. The valve is configured to be in a closed position when not energized and includes a pilot lamp indicator and adjustable flow settings. It is rated for operation at pressures up to 500 mbar and has an IP65 ingress protection rating. The unit is certified according to EU, FM, and CSA standards, with additional certification for systems requiring compliance with SIL 3 or PL e requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing action: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches

Restrictions

Ratings & reviews