Shop HONEYWELL

Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88032697
  • Zoro # G315422112

product price: 
$
1,057.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88032697
Zoro #
G315422112
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T15N/NQGR is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air. It operates in accordance with EN 161 standards, remains closed when not energized. This valve is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment mechanisms. The unit is rated to IP65 ingress protection standard, holds EU certification, FM approval, and CSA approval, and is suitable for use in systems requiring up to SIL 3 or PL e compliance.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Offers operation as quick opening/closing or slow opening/quick closing
  • Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available in versions equipped with visual position indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.